Skip Content

Steamer Filter System,3/4 In NPT,2.5 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steamer Filter System, 3/4 In NPT, 2.5 gpm

Price $1,208.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WFG5
  • Mfr. Model # EV9797-21
  • UNSPSC # 47101514
  • Catalog Page # 3366
  • Shipping Weight 20.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delivers filtered water with scale inhibition and deliming capabilities. Dual cartridge system allows for low- or high-flow capacity steamers and allows for future expansion of water needs. Certified for use in potable water applications.

View More

Technical Specs

  • Item Steamer Filter System
  • Microns 5
  • Flow Rate 2.5 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 10 psi
  • Pressure Drop 1 to 5 psi
  • Service Life 10,000 gal.
  • With Gauge/Without Gauge With Gauge
  • Application Steamers, Broilers, Proofers, Flash Steamers
  • With Valve/Without Valve With Valve
  • Overall Height 25-1/2"
  • Overall Width 20-1/2"
  • Overall Depth 7"
  • Max. Temp. 125 Degrees F
  • Number of Cartridges Required 2
  • Cartridges Required Mfr. No. EV9798-35, EV9799-02, EV9618-11
  • Connection 3/4" NPT
  • Color Black
  • Filter Media Carbon and Hydro Blend
  • Reduces Scale
  • Head Material Plastic
  • Housing Material Aluminum
  • Standards NSF 42
  • Includes Filter, Head, Gauge and Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Good This is the second unit that I installed and my costumer is pleasedwith it. It seems to do the job well. What I think should be madebetter is the threaded conectors that are all ways put with coperpipes and plastic tend to crack. April 10, 2012
  • 2016-05-04 T22:17:29.847-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5WFG5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.