Skip Content

Beverage Filter System,3.34 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Beverage Filter System, 3.34 gpm

Price $812.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XWU0
  • Mfr. Model # EV9328-02
  • UNSPSC # 47101514
  • Catalog Page # 3366
  • Shipping Weight 18.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Beverage Filter System
  • Microns 0.5
  • Flow Rate 3.34 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 10 psi
  • Pressure Drop 1 to 5 psi
  • Service Life 18,000 gal.
  • With Gauge/Without Gauge With Gauge
  • Application Soda Fountain with Prefilter
  • With Valve/Without Valve With Valve
  • Overall Height 25-1/2"
  • Overall Width 21-1/2"
  • Overall Depth 6"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 3
  • Cartridges Required Mfr. No. EV9612-55, EV9534-20
  • Connection 3/4" NPT
  • Color Black
  • Filter Media Carbon
  • Reduces Taste and Odor
  • Head Material Plastic
  • Housing Material Aluminum
  • Standards NSF 42 and 53
  • Includes Prefilter Cartridge, 2 Filter Cartridges, Head, Gauge, Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.