Skip Content

 
Pleated Filter Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pleated Filter Cartridge

Technical Specs

  • Filter Cartridges Sub-Category Pleated Cartridges 
  • Item Pleated Filter Cartridge 
  • Microns
  • Max. Temp. 80 Degrees F 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Filter Media
Please Select
Height
Please Select
Outside Dia.
Please Select
Flow Rate
Please Select
For Use With
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • EVERPURE 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Filter Media
Height
Outside Dia.
Flow Rate
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
255493-43
Plastic
20"
4-1/2"
20" Big Bowl Housings

$52.55 / each

Enter location to check availability
Catalog Page #  3366 

Price $52.55 / each

Technical Specs

  • Filter Cartridges Sub-Category Pleated Cartridges
  • Item Pleated Filter Cartridge
  • Microns 1
  • Filter Media Plastic
  • Height 20"
  • Outside Dia. 4-1/2"
  • Max. Temp. 80 Degrees F
  • For Use With 20" Big Bowl Housings
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
255485-43
Polypropylene
20-1/8"
2-1/2"
5 gpm
Mfr. No. EV9795-90

$30.00 / each

Enter location to check availability
Catalog Page #  3366 

Price $30.00 / each

Technical Specs

  • Filter Cartridges Sub-Category Pleated Cartridges
  • Item Pleated Filter Cartridge
  • Microns 1
  • Filter Media Polypropylene
  • Height 20-1/8"
  • Outside Dia. 2-1/2"
  • Flow Rate 5 gpm
  • Max. Temp. 80 Degrees F
  • For Use With Mfr. No. EV9795-90
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
255481-43
Polypropylene
9-3/4"
2-1/2"
5 gpm
Mfr. No. EV9795-80

$14.38 / each

Enter location to check availability
Catalog Page #  3366 

Price $14.38 / each

Technical Specs

  • Filter Cartridges Sub-Category Pleated Cartridges
  • Item Pleated Filter Cartridge
  • Microns 1
  • Filter Media Polypropylene
  • Height 9-3/4"
  • Outside Dia. 2-1/2"
  • Flow Rate 5 gpm
  • Max. Temp. 80 Degrees F
  • For Use With Mfr. No. EV9795-80
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More