Skip Content

Cartridge,For EV9272-41, EV9272-22 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cartridge, For EV9272-41, EV9272-22

Price $134.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5WFF0
  • Mfr. Model # EV9612-37
  • UNSPSC # 40161502
  • Catalog Page # 3792
  • Shipping Weight 2.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Filter Cartridge
  • Fits BrandEverpure
  • For Use WithMfr. No. EV9272-41, EV9272-22, EV9272-23, EV9259-24, EV9336-11, EV9324-01, EV9324-02
  • Microns0.5
  • Flow Rate1.67 gpm
  • ApplicationFood Service Ice Machine
  • ReducesScale,Taste and Odor
  • Max. Pressure125 psi
  • Max. Temp.100 Degrees F
  • Height25.25"
  • Outside Dia.3"
  • Service Life12,000 gal.
  • StandardsNSF 42 and 53
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Filtration Systems
All systems and replacement cartridges are certified for use in potable water applications.
Replacement Filter Cartridges

• Max. pressure: 125 psi

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.