Skip Content

Cartridge,For EV9272-41, EV9272-22 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cartridge, For EV9272-41, EV9272-22

Price $119.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WFE8
  • Mfr. Model # EV9612-27
  • UNSPSC # 40161502
  • Catalog Page # 3792
  • Shipping Weight 1.98 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Filter Cartridge
  • Fits BrandEverpure
  • For Use WithMfr. No. EV9272-41, EV9272-22, EV9272-23, EV9259-24, EV9336-11, EV9324-01, EV9324-02
  • Microns0.5
  • Flow Rate1.67 gpm
  • ApplicationIce Machines
  • ReducesScale,Taste and Odor, Cyst
  • Max. Pressure125 psi
  • Max. Temp.100 Degrees F
  • Height21"
  • Outside Dia.3"
  • Service Life9000 gal.
  • StandardsNSF 42 and 53
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Filtration Systems
All systems and replacement cartridges are certified for use in potable water applications.
Replacement Filter Cartridges

• Max. pressure: 125 psi

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about DeeLaneLV is loaded.
Additional information about DeeLaneLV could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The EV9612-27 is sold as one. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Filter Specs

Flow rate gpm, pressure range psi, capacity gal, Size length, dia.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about follett is loaded.
Additional information about follett could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This filter has a micron rating of .5 microns. A flow rate of 1.67 GPM, a diameter of 3”, a length of 21”, a maximum temperature limit of 100 degrees Fahrenheit, a maximum pressure limit of 125 psi, and an average life span of 9,000 gallons.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:50:39.706-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WFE8, prod, sort_default
1 of 1
  • 2015-07-27T19:50:39.708-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WFE8, prod, sort_default
1 of 1