Skip Content

10" Prefilter Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10" Prefilter Cartridge

EVERPURE

Technical Specs

  • Filter MediaPolypropylene 
  • Height9-3/4" 
  • Outside Dia.2-1/2" 
  • Max. Temp.80 Degrees F 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandEVERPURE 
Filter Cartridges Sub-Category
Please Select
Item
Please Select
Microns
Please Select
Flow Rate
Please Select
Item #Filter Cartridges Sub-CategoryItemMicronsFlow RateAvailabilityPrice Qty
5WFH8Pleated CartridgesPleated Filter Cartridge15 gpm

Typically in Stock

$13.42 / each

5WFG1Solid CartridgesSpun Bonded Filter Cartridge108 gpm

Typically in Stock

$5.59 / each

Adding More Products