Skip Content

Stair Chair,400 lb. Cap.,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stair Chair, 400 lb. Cap., Blue

Price $3,653.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WLZ8
  • Mfr. Model # 600H
  • UNSPSC # 42172014
  • Catalog Page # 2251
  • Shipping Weight 35.75 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to allow you to bring a person down unlimited flights of stairs. Hammock seats keep passenger safe and secure while keeping center of gravity low. Polymatic Traction™ self-regulating speed governor enables you to easily speed up descent, slow down, or stop on stairs. Include vinyl storage cover, hanging wall bracket, indicator sign, seat belt, head restraint, and ergonomic handle. Model has 2 extra handles for 2-person operation or difficult locations.

View More

Technical Specs

  • Item Stair Chair
  • Height 47"
  • Width 23"
  • Depth 12"
  • Construction Aluminum
  • Handles Ergonomic Telescoping Handle Plus Two Grip Handles For Tight Spaces or Two Person Operation
  • Color Blue Textured Frame With Yellow Hammock and Headrest
  • Straps Count 2
  • Strapping Type Nylon Web
  • Wheel Size (2) 6" Front, (2) 2" Rear
  • Weight Capacity 400 lb.
  • Includes Patient Restraints, Wall Mounted Hooks, Dust Cover, Photo Luminescent Signage and CD-Rom User Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.