Skip Content

Rescue Mat,900 lb,52 In W,89 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rescue Mat, 900 lb, 52 In W, 89 In L

Price $1,086.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14H657
  • Mfr. Model # 220P
  • UNSPSC # 42172014
  • Catalog Page # N/A
  • Shipping Weight 10.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rescue Mat
  • Height 1/2"
  • Length 89"
  • Width 52"
  • Depth 1/2"
  • Material Fabic
  • Handles No
  • Color Yellow
  • Straps Count 5
  • Strapping Type Webbing
  • Weight Capacity 900 lb.
  • Standards ISO-9001:2008
  • Includes Storage Bag, Removable in Mattress Pad and Pillow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



ResQmat™ padded evacuation mat helps quickly slide non-ambulant individuals to safety in an emergency. The padded wrap and sheet are secured in place with hook-and-loop straps. A pillow reduces head movement, and the foam padding cushions against stairs, door frames, and corners during transport. Can be pulled by 1 to 4 people, with long straps at both ends for easy maneuvering.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.