Skip Content

Safety Glasses,Pink,Scratch-Resistant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Glasses, Pink, Scratch-Resistant

Price $6.89 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MRW7
  • Mfr. Model # 250-11-0904
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1350
  • Shipping Weight 0.05 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Glasses
  • SeriesEva Petite
  • GenderWomen's
  • Lens ColorPink
  • Lens CoatingScratch-Resistant
  • Frame DesignRimless
  • Frame ColorClear/Pink
  • Frame MaterialPolycarbonate
  • SizeS
  • Lens MaterialPolycarbonate
  • Temple ColorClear/Pink
  • UV Protection99.99% UVA/UVB
  • StandardsANSI Z87.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Specially designed to fit a woman’s facial structure and provide a more secure fit on the bridge of the nose. Each pair features a pink ribbon that symbolizes Breast Cancer Awareness. A portion of the proceeds from every pair is donated to breast cancer research. Eva Eyewear has a rimless frame and polycarbonate bridge. Eva Petite™ Eyewear has a smaller and more narrow rimless frame, rubber temple end piece and polycarbonate bridge.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What are the demsions of each?
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about knewell is loaded.
Additional information about knewell could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following information:

Item 5MRW3 - EVA Safety Glasses dimensions:
Length = 155 mm (6.1 inches)
Lens Height = 40 mm (1.6 inches)
Overall Width = 140 mm (5.5 inches)

Item 5MRW7 - EVA PETITE Safety Glasses dimensions:
Length = 145 mm (5.7 inches)
Lens Height = 37 mm (1.5 inches)
Overall Width = 130 mm (5.1 inches)

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:42:53.683-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MRW7, prod, sort_default
1 of 1
  • 2015-03-29T19:42:53.686-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MRW7, prod, sort_default
1 of 1