Skip Content

pH Controller,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

pH Controller, LCD

Price $1,230.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40L556
  • Mfr. Model # 56715-10
  • UNSPSC # 41115603
  • Catalog Page # N/A
  • Shipping Weight 2.05 lbs.
Country of Origin SingaporeCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItempH Controller
  • pH Range-2.00 to 16.00
  • pH Accuracy+/-0.01
  • pH Resolution0.01
  • ORP Range (mV)-999 to +1000
  • ORP Accuracy+/-2
  • ORP Resolution (mV)1
  • DisplayLCD
  • Power Source80 to 250VAC/DC, 48 to 62 Hz
  • OutputTwo channels; Isolated 0 to 20 mA/4 to 20 mA, 600 ohm Max Load, 12 VDC, 50 mA
  • Relay(2) SPDT, 1 Alarm, 1 Wash
  • Height3.75"
  • Depth6.94"
  • Width3.75"
  • Manufacturers Warranty Length3 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

BNC Connector?

Does this have a BNC connector for the pH probe?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ericw is loaded.
Additional information about ericw could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

pH / ORP input: BNC (10 to the 12th Impedance)

Thank you for using Grainger Ask and Answer
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:19:52.275-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_40L556, prod, sort_default
1 of 1
  • 2015-07-06T20:19:52.278-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_40L556, prod, sort_default
1 of 1