Skip Content

Window Sealant Tape,6 In x50 Ft,20 Mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Window Sealant Tape, 6 In x50 Ft, 20 Mil

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3GYG7
  • Mfr. Model # WS-6-20-50R
  • UNSPSC # 31201501
  • Catalog Page # N/A
  • Shipping Weight 3.39 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Window Sealant Tape
  • Type Window Sealant Tape
  • Size 6" x 50 ft., 20 mil. Thick
  • Coverage (Square-Ft.) 25
  • Functional Cure 1 Hour
  • Adheres To All Materials Except Silicone
  • Application Fuses To Virtually All Construction Metals, Wood, Vinyl, Osb, Metal, Aluminum, Brick, Concrete, Even Glass, Can Be Used In Cold Temperatures, Does Not Shrink And Fall Off Over Time, Flexes In All Conditions
  • For Use With For Use With Windows, Doors And Traps
  • Characteristics Can Be Conformed To Virtually Any Shape Without Springing Back, Not UV Stable And Will Accept All Types Of Coatings,.Never Dries Or Hardens
  • Color Gray
  • Rolls per Package 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.