Skip Content

Roof Repair Tape,Size 2 In x 5 Ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Roof Repair Tape, Size 2 In x 5 Ft, Black

ETERNABOND

Price: $12.15 / each

Please sign in or register to access lists

  • Item # 3GYH8
  • Mfr. Model # RSPB-2-4R
  • UNSPSC # 31201501
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRoof Repair Tape
  • TypeThick Sealant Tape
  • Size2" x 4 ft., 65 mil. Thick
  • Coverage (Square-Ft.)1.7
  • Functional Cure1 Hour
  • Adheres ToAll Materials Except Silicone
  • ApplicationDesigned Specifically For Granulated Roofs And Surfaces That Require A Deeper Seal, Features A UV Stable Backing
  • For Use WithAll Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
  • CharacteristicsThe Same As Roofseal, But With Twice The Adhesive, Designed For Granulated Roofs Or Any Place That A Deeper Seal Is Needed, Never Dries Or Hardens
  • ColorBlack
  • Rolls per Package1
How can we improve our Technical Specifications?

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.