Skip Content

Roof Repair Tape,4 In x 50 Ft,35 Mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Roof Repair Tape, 4 In x 50 Ft, 35 Mil

Price $110.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GYG2
  • Mfr. Model # RSW-4-50R
  • UNSPSC # 31201501
  • Catalog Page # 4149
  • Shipping Weight 3.56 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoof Repair Tape
  • TypeSealant Tape
  • Size4" x 50 ft., 35 mil. Thick
  • Coverage (Square-Ft.)16.6
  • Functional Cure1 Hour
  • Adheres ToAll Materials Except Silicone
  • ApplicationFor Reseaming, Resealing All Roofs, Regardless Of The Material, Roofseal Makes A Permanent Water-Tight Seal
  • For Use WithAll Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
  • CharacteristicsUV Stable, Never Dries Or Hardens
  • ColorWhite
  • Rolls per Package1
How can we improve our Technical Specifications?

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by worked as advertised used this on my motorhome roof front cap seam. it was easy to use and stopped a stuborn leak for over a year now. March 22, 2012
  • 2015-05-24T20:12:02.120-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3GYG2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Trying to seal a seam that is leaking water
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Pudge2260 is loaded.
Additional information about Pudge2260 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The instruction manual states that the surface must be clean and dry. Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-05-24T20:10:14.102-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GYG2, prod, sort_default
1 of 1
  • 2015-05-24T20:10:14.104-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GYG2, prod, sort_default
1 of 1