Skip Content

Roof Repair Tape, 4 In x50 Ft,35 Mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Roof Repair Tape, 4 In x50 Ft, 35 Mil

Price $108.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GYF4
  • Mfr. Model # RSB-4-50R
  • UNSPSC # 31201501
  • Catalog Page # 4149
  • Shipping Weight 3.51 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoof Repair Tape
  • TypeSealant Tape
  • Size4" x 50 ft., 35 mil. Thick
  • Coverage (Square-Ft.)16.6
  • Functional Cure1 Hour
  • Adheres ToAll Materials Except Silicone
  • ApplicationFor Reseaming, Resealing All Roofs, Regardless Of The Material, Makes A Permanent Water-Tight Seal
  • For Use WithAll Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
  • CharacteristicsUV Stable, Never Dries Or Hardens
  • ColorBlack
  • Rolls per Package1
How can we improve our Technical Specifications?

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

how to apply

2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about neworleans is loaded.
Additional information about neworleans could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Here is additional information provided by the supplier on the use and application of this product.

Basic Use:
Eternabond RoofSeal/OneStep Tape is used to seal roof joints (seams) and tears, flashings, copings, skylights, gutters, etc. Perfect for repairing and restoring roofs on mobile homes and RVs. Very flexible, RoofSeal/OneStep seals to itself so it can be cut and folded around an object, as if wrapping a present.

Surface Preparation:
Surface must be clean and dry; free of loose rust and scale, dust, talc, and dirt. Oil, grease, and other contaminants should be removed with a suitable solvent/cleaner.
Use of EternaPrime reduces clean up. For older plastic roofs, score surface with sand cloth and wipe away dust.

Application"
Install Eternabond RoofSeal/OneStep over the repair area, removing the plastic release liner gradually to prevent contamination of the adhesive prior to application. Rub or
roll with pressure with hand or steel roller to activate bonding process. This material may be applied to clean dry surfaces from 150ºF+ to -20ºF. Treat surface with
EternaPrime for installations from 40°F to -20°F.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:56:02.851-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GYF4, prod, sort_default
1 of 1
  • 2015-03-27T19:56:02.854-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GYF4, prod, sort_default
1 of 1