Skip Content

Portable Humidifier Credenza,2500 SqFt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Humidifier Credenza, 2500 SqFt

Price: NA

Item no longer available


  • Item # 44R221
  • Mfr. Model # 697 500HB
  • UNSPSC # 40101903
  • Catalog Page # N/A
  • Shipping Weight 32.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Humidifier
  • TypeCredenza
  • Max. Square Foot Capacity2500
  • Voltage120
  • Amps AC1
  • Watts120
  • Height23-3/4"
  • Width28-1/4"
  • Depth15-1/2"
  • Max. Water Usage12 gal./24 hr.
  • Water Reservoir5-1/4 Gal.
  • Number of Speeds9
  • Replacement WickSuperWick Model #1041
  • Replacement FilterTwo Stage Air Filter Model #1051
  • Cord Length5 ft.
  • ColorCherry
  • IncludesDual Easy Fill Bottles with Refilling Hose, (4) Casters
  • Description/Special FeaturesVariable Speed Motor, Auto Humidistat, Hybrid Control Panel, Auto Shutoff, Refill and Check Filter Alerts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.