Skip Content

Tabletop Humidifier close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Tabletop Humidifier

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4NHG2
  • Mfr. Model # E27 000
  • UNSPSC # 40101903
  • Catalog Page # N/A
  • Shipping Weight 7.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This humidifier is designed to add healthy moisture to the air. Optional air purifying filters and additional wicks are available separately.

ETL Listed.

View More

Technical Specs

  • Item Portable Humidifier
  • Type Tabletop
  • Max. Square Foot Capacity 640
  • Voltage 120
  • Amps AC 0.7
  • Watts 90
  • Height 10-1/2"
  • Width 12
  • Depth 12"
  • Mounting Type Portable
  • Water Reservoir 2 gal.
  • Drain Type Pour-In
  • Number of Speeds 2
  • Replacement Wick 1044
  • Wick Treated With Antimicrobial
  • Cord Length 60"
  • NEMA Plug Configuration 18 AWG/2-Pin
  • Color White
  • Requires Manual Refilling
  • Includes Wick
  • Description/Special Features Analog Controls, Variable 2-Speed Motor With Fan Speed Knob for Adjustments, Easy Fill Pour-In Base that is Diswasher Safe
  • Warranty 2 Years Limited (Less Wicks/Filters)
  • Agency Compliance ETL Listed
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.