Skip Content

Portable Humidifier,Credenza,2500SqFt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Humidifier, Credenza, 2500SqFt

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 2PYF9
  • Mfr. Model # 696 400
  • UNSPSC # 40101903
  • Catalog Page # N/A
  • Shipping Weight 32.53 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Humidifier
  • TypeCredenza Style
  • Max. Square Foot Capacity2500
  • Voltage120
  • Amps AC1.13
  • Watts135
  • Height28-1/4"
  • Width14-1/2"
  • Depth23"
  • Max. Water Usage12 gal./24 hr.
  • Water Reservoir5.2 gal.
  • Fan CFM150
  • Number of SpeedsVariable
  • Replacement Wick2PYG4
  • Replacement Filter2PYG7
  • Cord Length5 to 6 ft.
  • NEMA Plug Configuration1-15P
  • ColorLight Oak
  • RequiresManual Refilling
  • IncludesFiller Hose, Caster Kit, Bacterial Treatment Sample, 2 Water Bottles With Caps, 2 End Covers, Evaporative Wick 2PYG4, AirCare Filter 2PYG7
  • Description/Special FeaturesAuto Humidistat
  • Agency ComplianceETL

Compliance and Restrictions

  • This item is restricted for international sale.

Details

This humidifier is designed to add healthy moisture to the air. It operates with an auto humidistat to maintain optimum humidity. It also features quiet nighttime settings, auto-off, and a refill light. Optional air purifying filters and additional wicks are available separately.

ETL Listed.

Repair Parts

Displaying repair parts for model:
  • 697 400

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.