Skip Content

Portable Humidifier,Console,2700 Sq Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Humidifier, Console, 2700 Sq Ft

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2PYF7
  • Mfr. Model # 4D7 800
  • UNSPSC # 40101903
  • Catalog Page # N/A
  • Shipping Weight 28.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This humidifier is designed to add healthy moisture to the air. It operates with an auto humidistat to maintain optimum humidity. It also features quiet nighttime settings, auto-off, and a refill light. Optional air purifying filters and additional wicks are available separately.

ETL Listed.

View More

Technical Specs

  • Item Portable Humidifier
  • Type Console Style
  • Max. Square Foot Capacity 2700
  • Voltage 120
  • Amps AC 1.13
  • Watts 135
  • Height 28"
  • Width 13-3/4"
  • Depth 22"
  • Water Reservoir 5.5 gal.
  • Fan CFM 175
  • Number of Speeds Variable
  • Replacement Wick 2PYG4
  • Replacement Filter 2PYG7
  • Cord Length 5 to 6 ft.
  • NEMA Plug Configuration 1-15P
  • Color White
  • Requires Manual Refilling
  • Includes Filler Hose, Caster Kit, Bacterial Treatment Sample, 2 Water Bottles With Caps, Evaporative Filter 2PYG4, 2 End Covers, AirCare Filter 2PYG7
  • Description/Special Features Auto Humidistat
  • Agency Compliance ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.