Skip Content

Portable Humidifier,Euro-Console2300SqFt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Humidifier, Euro-Console2300SqFt

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2PYF6
  • Mfr. Model # ED11 910
  • UNSPSC # 40101903
  • Catalog Page # N/A
  • Shipping Weight 24.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This humidifier is designed to add healthy moisture to the air. It operates with an auto humidistat to maintain optimum humidity. It also features quiet nighttime settings, auto-off, and a refill light. Optional air purifying filters and additional wicks are available separately.

ETL Listed.

View More

Technical Specs

  • Item Portable Humidifier
  • Type Euro Console
  • Max. Square Foot Capacity 2300
  • Voltage 120
  • Amps AC 1.33
  • Watts 160
  • Height 17-3/4"
  • Width 24"
  • Depth 15-3/4"
  • Water Reservoir 3 gal.
  • Fan CFM 175
  • Number of Speeds Variable
  • Replacement Wick 2PYG4
  • Cord Length 5 to 6 ft.
  • NEMA Plug Configuration 1-15P
  • Color Charcoal/Titanium
  • Requires Manual Refilling
  • Includes Caster Kit, Evaporative Wick 2PYG4
  • Description/Special Features Auto Humidistat
  • Agency Compliance ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.