Skip Content

Portable Humidifier,Spacesaver,1900 SqFt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Humidifier, Spacesaver, 1900 SqFt

Price $202.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PYF4
  • Mfr. Model # 821000
  • UNSPSC # 40101903
  • Catalog Page # N/A
  • Shipping Weight 17.61 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Humidifier
  • TypeSpacesaver Style
  • Max. Square Foot Capacity2700
  • Voltage120
  • Amps AC0.75
  • Watts90
  • Height18"
  • Width12-1/2"
  • Depth21"
  • Max. Runtime70 hr.
  • Water Reservoir6 gal.
  • Fan CFM150
  • Number of Speeds3
  • Replacement Wick2PYG5
  • Cord Length5 to 6 ft.
  • NEMA Plug Configuration1-15P
  • ColorWhite
  • RequiresManual Refilling
  • IncludesCaster Kit, Evaporative Wick 2PYG5, Lift Rod Assembly With Styrofoam Float
  • Description/Special FeaturesAuto Humidistat
  • Agency ComplianceETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Adds healthy moisture to the air and features an auto humidistat to maintain optimum humidity. Features quiet nighttime settings, Auto-Off, and refill light.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about DB28 is loaded.
Additional information about DB28 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The maximum humidity setting is 65%. If the unit is set at 65% it will run continuously.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about EssickAirProducts is loaded.
Additional information about EssickAirProducts could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:44:24.986-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PYF4, prod, sort_default
1 of 1
  • 2015-08-01T19:44:24.988-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PYF4, prod, sort_default
1 of 1