Skip Content

Whole House Pedestal Humidifier close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Whole House Pedestal Humidifier

Price $223.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 20001 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 6DMH8
  • Mfr. Model # EP9 500
  • UNSPSC # 40101903
  • Catalog Page # 3826
  • Shipping Weight 38.74 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This humidifier is designed to add healthy moisture to the air. It operates with an auto humidistat to maintain optimum humidity. It also features quiet nighttime settings, auto-off, and a refill light. Optional air purifying filters and additional wicks are available separately.

ETL Listed.

View More

Technical Specs

  • Item Humidifier
  • Type Pedestal Style
  • Max. Square Foot Capacity 2400
  • Voltage 120
  • Amps AC 1.1
  • Watts 135
  • Height 27-1/4"
  • Width 18"
  • Depth 18"
  • Mounting Type Portable
  • Clearance Required Outside 8"
  • Max. Runtime 60 hr.
  • Water Reservoir 3.5 gal.
  • Drain Type Pour-In
  • Number of Speeds 9
  • Replacement Wick 2PYG5
  • Wick Treated With Antimicrobial
  • Cord Length 60"
  • NEMA Plug Configuration Grounded
  • Color Nutmeg
  • Requires Manual Refilling
  • Includes Interchangeable Top Tile
  • Description/Special Features Digital Controls and Display, 9-Speed Motor, Adjustable Humidstat, Automatic Shut-Off, Water Refill and Check Filter Indicators, Side Pour-In Door, Optional Remote Control (#1999)
  • Warranty 2 Years Limited (Less Wicks/Filters)
  • Agency Compliance ETL Listed
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.