Skip Content

Ducted Evaporative Cooler,6500 cfm,3/4HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ducted Evaporative Cooler, 6500 cfm, 3/4HP

Price $959.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7AC39
  • Mfr. Model # 2YAE3-2HTL4
  • UNSPSC # 40101703
  • Catalog Page # 4187
  • Shipping Weight 220.88 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDucted Evaporative Cooler with motor
  • DriveWith
  • Air Flow6500 cfm
  • Drive TypeBelt
  • Speed2
  • Motor HP3/4
  • Voltage115
  • DischargeSide
  • Width39"
  • Depth39"
  • Height42-3/8"
  • Duct Opening Length19-3/4"
  • Duct Opening Width19-3/4"
  • Pad Thickness2"
  • Pump Voltage115
  • Water Capacity16.4 gal.
  • Operating Weight357 lb.
  • ColorCool Sand
  • Includes115V Pump

Compliance and Restrictions

None

Details

Unassembled Evaporative Coolers
Pull hot, dry air through wet pads, converting the hot air into a cool breeze through evaporation. Environmentally friendly process uses tap water with no added chemicals and operates on less energy than condenser air conditioners. Provide indoor and outdoor cooling for most industrial, commercial, and residential settings. Rugged, rust- and corrosion-resistant, bolted design for smooth, quiet, long service. Louvers are easy to remove for service. Ducted units without drive motor include drive pulley and aspen fiber evaporative pad; motor must be purchased separately. Single-inlet units without drive motor include rigid evaporative pad; motor and drive pulley must be purchased separately.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.