Skip Content

Wraparound Safety Glasses, Kit Flex Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wraparound Safety Glasses, Kit Flex Temple

ESS

Technical Specs

  • ItemSafety Glasses Kit 
  • GenderUnisex 
  • Lens ColorAssorted 
  • Frame DesignWraparound 
  • Frame MaterialNylon 
  • Lens MaterialPolycarbonate 
  • Temple StyleFlex 
  • UV Protection100% UVA/UVB 
  • StandardsU.S. Federal OSHA, ANSI Z87.1+, CE EN 166 and U.S. MIL-PRF-31013 
BrandESS 
Lens Coating
Please Select
Frame Color
Please Select
Size
Please Select
Temple Color
Please Select
Includes
Please Select
Item #Lens CoatingFrame ColorSizeTemple ColorIncludesAvailabilityPrice Qty
36Y110BlackMBlack2.2mm Clear Lens, 2.2mm Smoke Gray Lens, Zippered Hard Carrying Case, Elastic Retention Strap, Microfiber Cleaning Pouch

Typically in Stock

$127.85 / each

36Y108BlackM/LBlack2.4mm Clear Lens, 2.4mm Smoke Gray Lens, Zippered Hard Carrying Case, Elastic Retention Strap, Microfiber Cleaning Pouch

Typically in Stock

$127.85 / each

36Y085BlackUniversalBlack(2) Tri-Tech Fit(TM) Crosshair(TM) Frames, Clear Lens, Smoke Gray Lens, Zippered Hard Case, Microfiber Cleaning Pouch, Elastic Retention Strap

Typically in Stock

$105.95 / each

36Y086BlackUniversalBlackSmoked Gray Lens, Clear Lense, Hi-Def Yellow Lense, Zippered Soft Case, No Fog Cloth, Snap on Retention Strap

Typically in Stock

$100.55 / each

36Y111TanMTan2.2mm Clear Lens, 2.2mm Smoke Gray Lens, Zippered Hard Carrying Case, Elastic Retention Strap, Microfiber Cleaning Pouch

Typically in Stock

$127.85 / each

36Y109TanM/LTan2.4mm Clear Lens, 2.4mm Smoke Gray Lens, Zippered Hard Carrying Case, Elastic Retention Strap, Microfiber Cleaning Pouch

Typically in Stock

$127.85 / each

36Y079Antifog, Scratch-ResistantBlackUniversalBlack(2) Tri-Tech Fit(TM) Crossbow(TM) Frame, Clear Lens, Smoke Gray Lens, Zippered Hard Case, Microfiber Cleaning Pouch

Typically in Stock

$139.50 / each

36Y082Antifog, Scratch-ResistantBlackUniversalBlackCrossbow Suppressor(TM) Frame with Clear Lens, Tri-Tech Fit(TM) Crossbow(TM) Frame with Hi-Def Copper Lens, Spare Smoke Gray Lens, Zippered Hard Case, Microfiber Cleaning Pouch, Snap-On Elastic Retention Strap

Typically in Stock

$177.50 / each

36Y083Antifog, Scratch-ResistantBlackUniversalBlackCrossbow Suppressor(TM) Frame with Clear Lens, Tri-Tech Fit(TM) Crossbow(TM) Frame with Hi-Def Copper Lens, Zippered Hard Case, Microfiber Cleaning Pouch, Snap-On Elastic Retention Strap

Typically in Stock

$151.25 / each

36Y081Antifog, Scratch-ResistantBlackUniversalBlackSmoked Gray Lens, Clear Lense, Hi-Def Yellow Lense, Zippered Hard Case, (2) Microfiber Cleaning Pouches, Snap on Retention Strap

Typically in Stock

$151.25 / each

36Y080Antifog, Scratch-ResistantBrownUniversalBrown(2) Tri-Tech Fit(TM) Crossbow(TM) Frame, Clear Lens, Smoke Gray Lens, Zippered Hard Case, Microfiber Cleaning Pouch

Typically in Stock

$139.50 / each

Adding More Products