Skip Content

Profile TurboFan, Foliage Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

ESS

Profile TurboFan, Foliage Green

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 36Y159
  • Mfr. Model # 740-0134
  • UNSPSC # 46181804
  • Catalog Page # N/A
  • Catalog Group # H1980
  • Shipping Weight 0.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Profile TurboFan™ Tactical Goggles feature a battery-powered, 2-speed TurboFan™ system to keep lenses from fogging up. The fan features an Auto-Off mechanism to help preserve battery life, and a constant power feature to keep fan speed from wavering as battery power drops. The PowerPod™ battery pack is water-resistant and features an easy-to-use, push-button control switch. The extra-thick, 2.8mm lenses feature a ClearZone™ FlowCoat antifog coating on the inside, and a scratch-resistant coating on the outside.

View More

Technical Specs

  • Item Tactical Goggles
  • Venting Indirect
  • Lens Color Clear/Smoke Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Green
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material Thermoplastic Rubber
  • UV Protection 100%
  • Includes 2-speed vent fan, SpeedSleeve, face padding, carrying case, 2.8mm Clear & Smoke Gray lenses (AA battery included)
  • Standards ANSI Z87.1-2010, MIL-DTL-43511D, CE EN 166.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.