Skip Content

Safety Glasses,Copper HD Lens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ESS

Safety Glasses, Copper HD Lens

Price $70.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36Y084
  • Mfr. Model # 740-0472
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1690
  • Shipping Weight 0.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Frames and temple arms are comfortable to wear, yet won’t interfere with your communications devices or ear cup hearing protection. Distortion-free ESSOPTICS™ design lenses and ClearZone™ FlowCoat antifog coating on the inside and scratch resistance on the outside. DedBolt™ design allows quick lens swap out.

View More

Technical Specs

  • Item Safety Glasses
  • Series Crossbow Suppressor(TM)
  • Gender Unisex
  • Lens Color Copper HD
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Black
  • Frame Material Nylon
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Flex
  • UV Protection 100% UVA/UVB
  • Includes Zippered Hard Case, Microfiber Cleaning Pouch, Snap-On Elastic Retention Strap
  • Standards U.S. MIL SPEC MIL-PRF- 31013 (Clause 3.5.1.1), ANSI Z87.1-2010, MCEPS, U.S. Federal OSHA, CE EN 166 FTKN
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.