Skip Content

Polarized Gray Lens Safety Glasses close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Polarized Gray Lens Safety Glasses

Price $205.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38H451
  • Mfr. Model # 740-0494
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.32 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPolarized Safety Glasses
  • Lens ColorPolarized Gray
  • Lens CoatingScratch-Resistant
  • Frame ColorBlack
  • Frame MaterialNylon
  • Lens MaterialPolycarbonate
  • Temple ColorBlack
  • Temple StyleFlex
  • SizeMedium
  • UV Protection100%
  • IncludesZippered Hard Case, Microfiber Cleaning Pouch
  • StandardsANSI Z87.1-2010, U.S. Federal OSHA & CE

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Get the fit and optical clarity that you've been looking for. Tri-Tech Fit™ frames have no pressure points and the ESSOPTICS™ lenses provide distortion-free vision. Switching lenses is easy with the innovative DedBolt™ Lens Lock system. Include a nosepiece and protective flannel sleeve.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.