Skip Content

Innerzone 2,Clear Lens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ESS

Innerzone 2, Clear Lens

Price $86.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36Y125
  • Mfr. Model # 740-0268
  • UNSPSC # 46181804
  • Catalog Page # N/A
  • Shipping Weight 0.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innerzone™ goggles are engineered with tough, high-impact, 2.8mm ClearZone™ FlowCoat lenses, which help to provide distortion-free optics by aiming to eliminate fog on the inside and scratches on the outside. They feature a full-perimeter ventilation and filtration system that helps keep out dust, as well as an innovative ESS Speed-Clip™ strap system, which offers easy adjustment, even with gloves on. The goggles are designed to fit easily over most eyeglasses. Innerzone 2™ goggles are compatible with face shields and Bourke-style flip-downs.

View More

Technical Specs

  • Item Fire Goggle
  • Venting Indirect
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material Thermoplastic Rubber
  • UV Protection 100%
  • Includes Two-piece strap w/Snap-On/Snap-Off mounting brackets, Clear lens
  • Standards NFPA 1971-2013 and 1500, ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.