Skip Content

Magnetic Grate,Ceramic,8Lx8WX 1 1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Magnetic Grate, Ceramic, 8Lx8WX 1 1/2 In

Price $194.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ULT6
  • Mfr. Model # 135665P
  • UNSPSC # 27112109
  • Catalog Page # 1537
  • Shipping Weight 8.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Grate
  • TypeRectangular
  • Magnet TypeCeramic
  • Length (In.)8
  • Width (In.)8
  • Height (In.)1-1/2
  • Max. Pull on Contact20 Ounces At 1/4" Gap With 1/8" Thick X 1" Wide X 3" Long Steel Test Plate
  • Temp. Range (F)0 Deg. to 400 Deg.
  • Intensity Range (Gauss)2200
  • Free Flowing MaterialPowder or Granular
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

Rectangular and Round Permanent Magnetic Grates and Tubes
Remove ferrous contamination in hoppers, chutes, floor openings, and other areas where free-flowing granular or powdered materials are present. Liquidtight, all stainless steel construction.
Grates
1"-dia. magnetic tubes on 2" centers provide a 1" gap for material flow-through. 1-1/2"H.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.