Skip Content

 
Lifting Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lifting Magnet


Max. Rated Flat Capacity
Please Select
Magnet Activation
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Max. Rated Flat Capacity
Magnet Activation
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
RPL-11
1100 lb.
Locking On/Off Handle
7-3/4"

$835.00 / each

Enter location to check availability
Catalog Page #  1339 

Price $835.00 / each

Technical Specs

  • Max. Rated Flat Capacity 1100 lb.
  • Magnet Activation Locking On/Off Handle
  • Overall Length 7-3/4"
APL-152
1650 lb.
On/Off Crane Activated
16-3/8"

$6,514.00 / each

Enter location to check availability
Catalog Page #  1339 

Price $6,514.00 / each

Technical Specs

  • Max. Rated Flat Capacity 1650 lb.
  • Magnet Activation On/Off Crane Activated
  • Overall Length 16-3/8"
RPL-22
2200 lb.
Locking On/Off Handle
10-23/32"

$1,264.00 / each

Enter location to check availability
Catalog Page #  1339 

Price $1,264.00 / each

Technical Specs

  • Max. Rated Flat Capacity 2200 lb.
  • Magnet Activation Locking On/Off Handle
  • Overall Length 10-23/32"
RPL-3
300 lb.
Locking On/Off Handle
4-3/4"

$412.25 / each

Enter location to check availability
Catalog Page #  1339 

Price $412.25 / each

Technical Specs

  • Max. Rated Flat Capacity 300 lb.
  • Magnet Activation Locking On/Off Handle
  • Overall Length 4-3/4"
RPL-35
3500 lb.
Locking On/Off Handle
12-1/2"

$2,546.00 / each

Enter location to check availability
Catalog Page #  1339 

Price $2,546.00 / each

Technical Specs

  • Max. Rated Flat Capacity 3500 lb.
  • Magnet Activation Locking On/Off Handle
  • Overall Length 12-1/2"
APL-154
3600 lb.
On/Off Crane Activated
22-13/16"

$7,770.00 / each

Enter location to check availability
Catalog Page #  1339 

Price $7,770.00 / each

Technical Specs

  • Max. Rated Flat Capacity 3600 lb.
  • Magnet Activation On/Off Crane Activated
  • Overall Length 22-13/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More