Skip Content

Lifting Magnet,1650 lb Cap,16-3/8 In OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lifting Magnet, 1650 lb Cap, 16-3/8 In OAL

Price $6,386.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TAF4
  • Mfr. Model # APL-152
  • UNSPSC # 27112109
  • Catalog Page # 1475
  • Shipping Weight 390.0 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLifting Magnet
  • Magnet ActivationOn/Off Crane Activated
  • Magnet MaterialNeodymium
  • Max. Rated Flat Capacity1650 lb.
  • Overall Height21-1/2"
  • Overall Length16-3/8"
  • Overall Width17-7/8"
  • Magnet Height16-15/16" Shut, 21-1/2" Open
  • Magnet Width12"
  • Magnet Length10-13/16"
  • Bail Opening Height1-7/8"
  • Bail Opening Width1-7/8"
  • Max. Heat Resistant Temp.175 Degrees F
  • StandardsASME B30.20
  • FootnotesMax. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size, Max. Temp Not to Exceed 175 Contact Supplier For Higher Temp Applications

Compliance and Restrictions

  • Hazardous material - General

Details

SafeHoldĀ® Automatic On/Off
Suitable for lifting flat materials from burn tables and where access is limited. Permanent magnets; no electricity required. Turn on or off automatically each time they go through a full lift cycle. Include lifting eye.
Lifting Magnets
Safely lift and transfer steel and iron without slings, hooks, or cables. Use singly or in series with a spreader beam. Capacity is lower on thinner materials. Paint, coatings, scale, or other materials on the contact surface may significantly reduce holding power.
Conform to ASME B30.20.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.