Skip Content

Lifting Magnet,1100 lb Cap,7-3/4 In OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lifting Magnet, 1100 lb Cap, 7-3/4 In OAL

Price $835.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PAZ1
  • Mfr. Model # RPL-11
  • UNSPSC # 27112109
  • Catalog Page # 1339
  • Shipping Weight 21.81 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Permanent, 2-pole magnet safely lifts and transfers round and flat steel and iron without slings, hooks, or cables, and without electricity. Use singly or in series with a spreader beam. Capacity is lower on thinner materials. Paint, coatings, scale or other materials on the contact surface may significantly reduce holding power.

View More

Technical Specs

  • Item Lifting Magnet
  • Magnet Activation Locking On/Off Handle
  • Magnet Material Neodymium
  • Max. Rated Flat Capacity 1100 lb.
  • Max. Rated Round Capacity 550 lb.
  • Overall Height 7-3/32"
  • Overall Length 7-3/4"
  • Overall Width 3-5/8"
  • Magnet Height 3-9/16"
  • Magnet Width 3-5/8"
  • Magnet Length 6-3/8"
  • Handle Length 7-1/2"
  • Bail Opening Height 3-17/32"
  • Bail Opening Width 1-13/16"
  • Max. Heat Resistant Temp. 175 Degrees F
  • Standards ASME B30.20
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size, Max. Temp Not to Exceed 175 Contact Supplier For Higher Temp Applications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Needing to lift 4' X 8' sheets of carbon and stainless steel.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ThisIsMyNickname is loaded.
Additional information about ThisIsMyNickname could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The load rating was established using a plate thickness of 1".
Thin sheets, irregular shapes, rough surfaces and scale will all affect the ultimate lift capacity of this item.
If you have further questions please contact us at 1-800-GRAINGER to determine if this item will be suitable for your needs.

Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am moving 1/2" plate steel in 4'x10' sheets. Trying to determine if this magnet has the capacity.
Gender: Male
3 years, 9 months ago
by
Ohio
Read all my Q&A
 
Please wait while more information about Erik is loaded.
Additional information about Erik could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this has a max lift for flat at 1100 lbs. 4X8 sheets is no problem.

"The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.”
Gender: Male
Age: 45 to 54
3 years, 9 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:02:25.285-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PAZ1, prod, sort_default
1 of 1
  • 2016-02-06 T20:02:25.287-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PAZ1, prod, sort_default
1 of 1