Skip Content

Electromagnetic Lift w/Rectifier, 1030 lb., Overall Diameter 5-9/16", Overall Height 8-15/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electromagnetic Lift w/Rectifier, 1030 lb., Overall Diameter 5-9/16", Overall Height 8-15/16"

Price $2,765.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TAF2
  • Mfr. Model # ST-5D
  • UNSPSC # 27112109
  • Catalog Page # 1339
  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Selecto® Electric
Lift/Off/Drop switch is top-mounted. Magnetizing requires 115VAC electric power. Include lifting eye.
Lifting Magnets
Safely lift and transfer steel and iron without slings, hooks, or cables. Use singly or in series with a spreader beam. Capacity is lower on thinner materials. Paint, coatings, scale, or other materials on the contact surface may significantly reduce holding power.
Conform to ASME B30.20.

View More

Technical Specs

  • Item Electromagnetic Lift w/Rectifier
  • Max. Lifting Capacity 1030 lb.
  • Overall Diameter 5-9/16"
  • Overall Height 8-15/16"
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.