Skip Content

Electromagnetic Lift,375 lb Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electromagnetic Lift, 375 lb Capacity

ERIEZ

Price: $1,912.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 1TAF1
  • Mfr. Model # ST-4D
  • UNSPSC # 27112109
  • Catalog Page # N/A
  • Shipping Weight 10.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemElectromagnetic Lift w/Rectifier
  • Max. Lifting Capacity375 lb.
  • Overall Diameter4
  • Overall Height5-5/8
  • FootnotesMax. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Selecto® Electric
Lift/Off/Drop switch is top-mounted. Magnetizing requires 115VAC electric power. Include lifting eye.
Lifting Magnets
Safely lift and transfer steel and iron without slings, hooks, or cables. Use singly or in series with a spreader beam. Capacity is lower on thinner materials. Paint, coatings, scale, or other materials on the contact surface may significantly reduce holding power.
Conform to ASME B30.20.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.