Skip Content

ESD Antifatigue Soles, Men's, Size 10 to 13 Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

ESD Antifatigue Soles, Men's, Size 10 to 13 Black

Price: NA

Item no longer available


  • Item # 4XTZ1
  • Mfr. Model # ESD703B
  • UNSPSC # 46181605
  • Catalog Page # 2387
  • Catalog Group # D9579
  • Shipping Weight 1.84 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemESD Antifatigue Soles
  • Size10 to 13
  • ColorBlack
  • GenderMen's
  • MaterialEVA Foam, Rubber Blend, Brushed Nylon
  • Features1 Megohm Reistor, 18" Conductive Ribbon and Ground Strap
  • StandardsConforms to ESD standards ANSI/ESD s20 and all CE certification
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

ErgoMates Antifatigue Outsoles
Unique, self-cleaning tread design offers superior slip resistance wet or dry, and antifatigue sole reduces impact shock, pain, and discomfort. Fitted with 1 megohm resistor, 18" conductive ribbon, and ground strap.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.