Skip Content

 
Trauma Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Trauma Bag


Technical Specs

  • ItemTrauma Bag 
Color
Please Select
Material
Please Select
Height
Please Select
Width
Please Select
Features
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Material
Height
Width
Features
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
GB5210
Blue
600 Denier Polyester
16"
9"
8 x 11 x 8 Main Hold, Two 8 x 2 x 6 Side Pockets, 11 x 2 x 6 Front Pockets, Foam Padded Interior and Sidewalls, 1 1/2" Webbing Shoulder Strap With Reflective Striping, ID Card Window

$62.45 / each

Trauma Bag, Small
Catalog Page #  2477 

Price $62.45 / each

Technical Specs

  • ItemTrauma Bag
  • ColorBlue
  • Material600 Denier Polyester
  • Height16"
  • Width9"
  • Features8 x 11 x 8 Main Hold, Two 8 x 2 x 6 Side Pockets, 11 x 2 x 6 Front Pockets, Foam Padded Interior and Sidewalls, 1 1/2" Webbing Shoulder Strap With Reflective Striping, ID Card Window
GB5215
Blue
Polyester
14"
12"
Features Foam Padded Interior and Sidewalls with Removable Dividers

$89.75 / each

Trauma Bag,W 12 In,D 9 In,H 14 In,Blue
Catalog Page #  2477 

Price $89.75 / each

Technical Specs

  • ItemTrauma Bag
  • ColorBlue
  • MaterialPolyester
  • Height14"
  • Width12"
  • FeaturesFeatures Foam Padded Interior and Sidewalls with Removable Dividers
GB5210
Orange
600 Denier Polyester
16"
9"
8 x 11 x 8 Main Hold, Two 8 x 2 x 6 Side Pockets, 11 x 2 x 6 Front Pockets, Foam Padded Interior and Sidewalls, 1 1/2" Webbing Shoulder Strap With Reflective Striping, ID Card Window

$62.45 / each

Trauma Bag, Small
Catalog Page #  2477 

Price $62.45 / each

Technical Specs

  • ItemTrauma Bag
  • ColorOrange
  • Material600 Denier Polyester
  • Height16"
  • Width9"
  • Features8 x 11 x 8 Main Hold, Two 8 x 2 x 6 Side Pockets, 11 x 2 x 6 Front Pockets, Foam Padded Interior and Sidewalls, 1 1/2" Webbing Shoulder Strap With Reflective Striping, ID Card Window
GB5215
Orange
Polyester
14"
12"
Features Foam Padded Interior and Sidewalls with Removable Dividers

$89.75 / each

Trauma Bag,W 12 In,D 9 In,H 14 In,Orange
Catalog Page #  2477 

Price $89.75 / each

Technical Specs

  • ItemTrauma Bag
  • ColorOrange
  • MaterialPolyester
  • Height14"
  • Width12"
  • FeaturesFeatures Foam Padded Interior and Sidewalls with Removable Dividers