Skip Content

 
Tactical Glove close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tactical Glove


Technical Specs

  • Item Tactical Glove 
  • Color Black 
  • Cuff Hook and Loop Strap 
  • Lining Unlined 
  • Palm Material Amara Leather 
  • Back Material Spandex(R) 
  • Knuckle Padding Material EVA Foam 
Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
17806
2XL
11-7/16"

$50.40 / pair

Enter location to check availability
Catalog Page #  NA

Price $50.40 / pair

Technical Specs

  • Item Tactical Glove
  • Size 2XL
  • Color Black
  • Length 11-7/16"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Amara Leather
  • Back Material Spandex(R)
  • Knuckle Padding Material EVA Foam
17804
L
10-7/8"

$50.40 / pair

Enter location to check availability
Catalog Page #  NA

Price $50.40 / pair

Technical Specs

  • Item Tactical Glove
  • Size L
  • Color Black
  • Length 10-7/8"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Amara Leather
  • Back Material Spandex(R)
  • Knuckle Padding Material EVA Foam
17803
M
10-5/8"

$88.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $88.50 / pair

Technical Specs

  • Item Tactical Glove
  • Size M
  • Color Black
  • Length 10-5/8"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Amara Leather
  • Back Material Spandex(R)
  • Knuckle Padding Material EVA Foam
17802
S
10-7/16"

$88.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $88.50 / pair

Technical Specs

  • Item Tactical Glove
  • Size S
  • Color Black
  • Length 10-7/16"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Amara Leather
  • Back Material Spandex(R)
  • Knuckle Padding Material EVA Foam
17805
XL
11"

$88.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $88.50 / pair

Technical Specs

  • Item Tactical Glove
  • Size XL
  • Color Black
  • Length 11"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Amara Leather
  • Back Material Spandex(R)
  • Knuckle Padding Material EVA Foam
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More