Skip Content

SCBA Mask Bag,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

SCBA Mask Bag, Red

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 2MWL3
  • Mfr. Model # GB5080L
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fleece Lined Bag
  • Height 14"
  • Width 8"
  • Length 14"
  • Material 1000-denier Nylon
  • Color Red
  • Features Spring Loaded Clasp, Drawstring Opening, Poly Fleece Lining
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Use to conveniently store personal items, personal protection, respiratory, and fall protection equipment. Nonabsorbent, fleece-lined nylon bag offers superior resistance to abrasion, punctures, tears, and chemical damage. Attaches with steel clip to belt or webbing.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.