Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Responder Trauma Bag


Technical Specs

  • Item Responder Trauma Bag 
  • Material 600 Denier Polyester 
  • Height 10" 
  • Length 16-1/2" 
  • Width 7-1/2" 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
GB5220
Blue

$53.45 / each

Enter location to check availability
Catalog Page #  2250 

Price $53.45 / each

Technical Specs

  • Item Responder Trauma Bag
  • Color Blue
  • Material 600 Denier Polyester
  • Height 10"
  • Length 16-1/2"
  • Width 7-1/2"
GB5220
Orange

$53.45 / each

Enter location to check availability
Catalog Page #  2250 

Price $53.45 / each

Technical Specs

  • Item Responder Trauma Bag
  • Color Orange
  • Material 600 Denier Polyester
  • Height 10"
  • Length 16-1/2"
  • Width 7-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More