Skip Content

 
Polyester High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester High Visibility Vest, Class 2


Technical Specs

  • Item High Visibility Vest 
  • ANSI Class
  • Material Polyester 
  • Gender Unisex 
Color
Please Select
Closure Type
Please Select
Size
Please Select
Stripe Color
Please Select
Pockets
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Color
Closure Type
Size
Stripe Color
Pockets
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
21394-PO
Lime
Hook-and-Loop
M/L
Silver
1
40 to 48"
27"

$10.48 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.48 / each

Price $81.90 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size M/L
  • Stripe Color Silver
  • Pockets 1
  • Material Polyester
  • Gender Unisex
  • Fits Chest Size 40 to 48"
  • Length 27"
21396-PO
Lime
Hook-and-Loop
XL/2XL
Silver
1
48 to 56"
27"

$10.48 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.48 / each

Price $81.90 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size XL/2XL
  • Stripe Color Silver
  • Pockets 1
  • Material Polyester
  • Gender Unisex
  • Fits Chest Size 48 to 56"
  • Length 27"
8235ZX
Orange
Zipper
2XL/3XL
Lime/Silver
1 Inside, 4 Outside

$43.35 / each

Enter location to check availability
Catalog Page #  2327 

Price $43.35 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 2XL/3XL
  • Stripe Color Lime/Silver
  • Pockets 1 Inside, 4 Outside
  • Material Polyester
  • Gender Unisex
8235ZX
Orange
Zipper
4XL/5XL
Lime/Silver
1 Inside, 4 Outside

$43.35 / each

Enter location to check availability
Catalog Page #  2327 

Price $43.35 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 4XL/5XL
  • Stripe Color Lime/Silver
  • Pockets 1 Inside, 4 Outside
  • Material Polyester
  • Gender Unisex
8235ZX
Orange
Zipper
L/XL
Lime/Silver
1 Inside, 4 Outside

$43.35 / each

Enter location to check availability
Catalog Page #  2327 

Price $43.35 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size L/XL
  • Stripe Color Lime/Silver
  • Pockets 1 Inside, 4 Outside
  • Material Polyester
  • Gender Unisex
8235ZX
Orange
Zipper
S/M
Lime/Silver
1 Inside, 4 Outside

$43.35 / each

Enter location to check availability
Catalog Page #  2327 

Price $43.35 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size S/M
  • Stripe Color Lime/Silver
  • Pockets 1 Inside, 4 Outside
  • Material Polyester
  • Gender Unisex
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More