Skip Content

Men's Rain Jacket with Hood, Polyester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Rain Jacket with Hood, Polyester

ERGODYNE

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats 
  • ItemHi-Visibility Rain Jacket with Hood 
  • ColorHi-Visibility Lime/Black, Black and Gray 
  • MaterialNylon 
  • GenderMen's 
  • Liner MaterialNylon 
Price:$300-$400 
Size
Please Select
Fits Chest Size
Please Select
Jacket Length
Please Select
Item #SizeFits Chest SizeJacket LengthAvailabilityPrice Qty
2VGN12XL52" to 54"36"

Typically in Stock

$361.50 / each

2VGN23XL54" to 56"37"

Typically in Stock

$361.50 / each

2VGL8L42" to 44"34-1/4"

Typically in Stock

$361.50 / each

2VGL7M38" to 40"33-1/2"

Typically in Stock

$361.50 / each

2VGL6S34" to 36"32-3/4"

Item ships within 3 business days from supplier

$361.50 / each

2VGL9XL48" to 50"35"

Typically in Stock

$361.50 / each

Adding More Products