Skip Content

 
Backpack Trauma Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Backpack Trauma Bag

Technical Specs

  • Item Backpack Trauma Bag 
  • Material 600 Denier Polyester 
  • Height 17-1/2" 
  • Length 12" 
  • Width 7" 
  • Features 20 x 13 x 6 Main Hold, Padded Back Wall, 3 Padded Shoulder Straps With Reflective Striping and Phone Hold, Heavy Duty Carry Handle, Reflective Trim On Main Panel, ID Card Window 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
GB5243
Blue

$93.70 / each

Enter location to check availability
Catalog Page #  2250 

Price $93.70 / each

Technical Specs

  • Item Backpack Trauma Bag
  • Color Blue
  • Material 600 Denier Polyester
  • Height 17-1/2"
  • Length 12"
  • Width 7"
  • Features 20 x 13 x 6 Main Hold, Padded Back Wall, 3 Padded Shoulder Straps With Reflective Striping and Phone Hold, Heavy Duty Carry Handle, Reflective Trim On Main Panel, ID Card Window
GB5243
Orange

$93.70 / each

Enter location to check availability
Catalog Page #  2250 

Price $93.70 / each

Technical Specs

  • Item Backpack Trauma Bag
  • Color Orange
  • Material 600 Denier Polyester
  • Height 17-1/2"
  • Length 12"
  • Width 7"
  • Features 20 x 13 x 6 Main Hold, Padded Back Wall, 3 Padded Shoulder Straps With Reflective Striping and Phone Hold, Heavy Duty Carry Handle, Reflective Trim On Main Panel, ID Card Window
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More