Skip Content

Back Pack Trauma Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Back Pack Trauma Bag

Price $91.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2MTC3
  • Mfr. Model # GB5243
  • UNSPSC # 42171916
  • Catalog Page # 2477
  • Shipping Weight 2.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Backpack Trauma Bag
  • Height 17-1/2"
  • Width 7"
  • Length 12"
  • Material 600 Denier Polyester
  • Color Orange
  • Features 20 x 13 x 6 Main Hold, Padded Back Wall, 3 Padded Shoulder Straps With Reflective Striping and Phone Hold, Heavy Duty Carry Handle, Reflective Trim On Main Panel, ID Card Window
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Lockable double-pull zippers provide extra security for narcotics and other controlled substances. Fully customizable interior compartments keep contents organized for easy access. Highly abrasion-resistant bag has a large main zippered pocket opening for quick and easy access to gear.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.