Skip Content

Tower Support,2-1/6 ft. L,93 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Tower Support, 2-1/6 ft. L, 93 In. H

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 10A482
  • Mfr. Model # 11469
  • UNSPSC # 30191502
  • Catalog Page # 1643
  • Shipping Weight 65.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tower Support
  • Load Capacity 50 lb.
  • Length 2-1/6 ft.
  • Width 4"
  • Height 93"
  • Material Aluminum
  • For Use With Mfr. No. 11394
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


ErectAStep "Bolt Together" Modular Work and Crossover Platforms
• Unlimited configurations Easily repurpose Manufactured robotically 50-lb./sq.-ft. weight capacity 26"W x 9" steps Vertical clearance 6" less height of platform 3 platforms can be used without support tower (9" span)
5 main components bolt together to create OSHA-compliant platform solutions in many configurations. No engineering, fabrication, drilling, or welding is required. Matching bolt holes on each component allow infinite expansion and reuse. Aluminum handrails (approx. 2" O.D.) are powder-coated safety yellow. Walk surfaces are aluminum for maintenance-free corrosion resistance. Include socket and open-end wrench required for assembly.
All components meet OSHA standards.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.