Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester Tricot High Visibility Vest, Class 2


Technical Specs

  • ColorLime 
  • ItemHigh Visibility Vest 
  • ANSI Class
  • Closure TypeZipper 
  • MaterialPolyester Tricot 
  • Pockets2 Outside Waist Pockets 
  • Stripe ColorSilver 
  • GenderWomen's 
Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
S720 61919
2XL
27-3/4"

$13.63 / each

Enter location to check availability
LimeHigh Visibility Vest Size: 2XL, 2 ANSI Class, Zipper Closure Type
Catalog Page #  NA

Price $13.63 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size2XL
  • Closure TypeZipper
  • MaterialPolyester Tricot
  • Pockets2 Outside Waist Pockets
  • Stripe ColorSilver
  • GenderWomen's
  • Length27-3/4"
S720 61920
3XL
27-3/4"

$13.63 / each

Enter location to check availability
LimeHigh Visibility Vest Size: 3XL, 2 ANSI Class, Zipper Closure Type
Catalog Page #  NA

Price $13.63 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size3XL
  • Closure TypeZipper
  • MaterialPolyester Tricot
  • Pockets2 Outside Waist Pockets
  • Stripe ColorSilver
  • GenderWomen's
  • Length27-3/4"
S720 61917
L
26-3/4"

$13.63 / each

Enter location to check availability
LimeHigh Visibility Vest Size: L, 2 ANSI Class, Zipper Closure Type
Catalog Page #  NA

Price $13.63 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeL
  • Closure TypeZipper
  • MaterialPolyester Tricot
  • Pockets2 Outside Waist Pockets
  • Stripe ColorSilver
  • GenderWomen's
  • Length26-3/4"
S720 61916
M
26-3/4"

$13.63 / each

Enter location to check availability
LimeHigh Visibility Vest Size: M, 2 ANSI Class, Zipper Closure Type
Catalog Page #  NA

Price $13.63 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeM
  • Closure TypeZipper
  • MaterialPolyester Tricot
  • Pockets2 Outside Waist Pockets
  • Stripe ColorSilver
  • GenderWomen's
  • Length26-3/4"
S720 61918
XL
26-3/4"

$13.63 / each

Enter location to check availability
LimeHigh Visibility Vest Size: XL, 2 ANSI Class, Zipper Closure Type
Catalog Page #  NA

Price $13.63 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeXL
  • Closure TypeZipper
  • MaterialPolyester Tricot
  • Pockets2 Outside Waist Pockets
  • Stripe ColorSilver
  • GenderWomen's
  • Length26-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More