Skip Content

Self-Fusing Tape,1 x 432 in,20 mil,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Self-Fusing Tape, 1 x 432 in, 20 mil, Black

Price $21.64 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3DXU8
  • Mfr. Model # GL20B67000
  • NSN # 5970-01-122-5247
  • UNSPSC # 31201502
  • Catalog Page # 3950
  • Shipping Weight 0.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Self-Fusing Tape
  • Material Silicone Rubber
  • Width 1"
  • Length 432"
  • Thickness 20 mil
  • Color Black
  • Performance Temp. Range -130 Degrees to 500 Degrees F
  • Application Protective Overwrap for Terminating High-Voltage Cables Primary Cable Insulation Where Class H Temperatures are Encountered
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great product. Much better than standard electrical tape. I fixed my welder cord with it and it worked great. Also have used it on several other non-electrical uses (wrapped my tractor steering wheel, ATV Grips, just to name a couple). June 19, 2013
Rated 5 out of 5 by This product is great. I used it to repair the cord on my generator. It was easy to apply. September 5, 2012
  • 2015-11-29 T19:16:25.227-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3DXU8, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.