Skip Content

Multimedia Projectors, 1024 x 768 Pixels Resolution, 4:3 Aspect Ratio close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Multimedia Projectors, 1024 x 768 Pixels Resolution, 4:3 Aspect Ratio

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 13K576
  • Mfr. Model # EPSV11H383020
  • UNSPSC # 45111607
  • Catalog Page # N/A
  • Shipping Weight 10.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multimedia Projectors
  • Resolution 1024 x 768 Pixels
  • Illumination 2600 Lumens
  • Aspect Ratio 4:3
  • Contrast Ratio 2000:1
  • Head No
  • Lamp Included Yes
  • Lamp Life Up to 6000 Hours (ECO Mode)
  • Lamp Watts 200 W
  • Projection Stage Length 30" to 300"
  • Projection Stage Width 30" to 300"
  • Screen Size 300" Diagonal
  • Length 10.3
  • Width 13.6
  • Height 4.2
  • Voltage 100 - 240 V +/- 10%, 50/60 Hz
  • Standards Hdmi, Usb, Audio/monitor Out, Computer/vga, Lan RJ-45, RS-232c And Wireless Lan (requires Wireless Module Not Included). 16-watt Sound And Microphone Input
  • Includes includes Powerlite(R) 95 Multimedia Projector, Power Cable, Computer Cable (vga), Remote Control With Batteries, Software And Manual Cd And User Documentation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.