Skip Content

Projector, 2700 Lm, 200 W Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Projector, 2700 Lm, 200 W Lamp

Price: NA

Item no longer available


  • Item # 13K572
  • Mfr. Model # EPSV11H384020
  • UNSPSC # 45111607
  • Catalog Page # N/A
  • Shipping Weight 11.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMultimedia Projectors
  • Resolution1280 x 800 Pixels
  • Illumination2700 Lumens
  • Aspect Ratio16:10
  • Contrast Ratio2000:1
  • HeadNo
  • Lamp IncludedYes
  • Lamp LifeUp to 6000 Hours (ECO Mode)
  • Lamp Watts200 W
  • Projection Stage Length33" to 318"
  • Projection Stage Width33" to 318"
  • Screen Size318"
  • Length10.3
  • Width13.6
  • Height4.2
  • Voltage100 - 240 V +/- 10%, 50/60 Hz
  • StandardsHdmi, Usb, Audio/monitor Out, Computer/vga, Lan Rj-45, Rs-232c And Wireless Lan (requires Wireless Module Not Included). 16-watt Sound And Microphone Input
  • IncludesPowerlite 95 Or 96w Projector, Power Cord, Computer Cable (vga), Projector Remote Control, Batteries, User Manual Cd, Projector Software Cd, Quick Setup Sheet, Privateline Support Card, And Password Protection Sticker
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Repair Parts

Displaying repair parts for model:
  • EPSV11H384020

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.