Skip Content

33 gal. Clear Trash Bags, Extra Heavy Strength Rating, Flat Pack, 250 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

33 gal. Clear Trash Bags, Extra Heavy Strength Rating, Flat Pack, 250 PK

Price $58.30 / pkg. of 250

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RRC9
  • Mfr. Model # 8105-01-517-1353
  • NSN # 8105-01-517-1353
  • UNSPSC # 47121701
  • Catalog Page # N/A
  • Shipping Weight 17.67 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These liners are highly puncture and tear resistant. They’re ideal for waste with sharp or jagged edges.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 33 gal.
  • Strength Rating Extra Heavy
  • Color Clear
  • Material LLDPE
  • Width 33"
  • Height 39"
  • Thickness 0.70 mil
  • Seal Star
  • Max. Load 55 lb.
  • Package Configuration Flat Pack
  • Bags per Roll/Pack 250/1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.