Skip Content

Hydaulic Fluid, Biobased,5 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydaulic Fluid, Biobased, 5 Gal.

Price $240.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6NGV9
  • Mfr. Model # E012205
  • UNSPSC # 15121504
  • Catalog Page # 1289
  • Shipping Weight 38.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Oil
  • Base Bio-Based
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade Not Specified
  • ISO Viscosity Grade 22
  • Viscosity Index 200
  • Color Golden
  • Temp. Range -38 Degrees C
  • Pour Point -33 Degrees C
  • Flash Point 356 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.88
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 100 cSt
  • Viscosity @ 100C Not Specified
  • Application Hydraulic Fluid
  • Standards ISO 22
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


User safe; nontoxic and biodegradable in the event of a leak or spill.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.