Skip Content

Hydraulic Fluid, Biobased 132, 55 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydraulic Fluid, Biobased 132, 55 Gal.

ENVIROLOGIC

Price: $2,383.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 14R890
  • Mfr. Model # E013255
  • UNSPSC # 15121504
  • Catalog Page # 1262
  • Shipping Weight 500.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHydraulic Oil
  • BaseBio-Based
  • Size55 gal.
  • Container TypeDrum
  • SAE GradeNot Specified
  • ISO Viscosity Grade32
  • Viscosity Index205
  • ColorAmber
  • Temp. Range-36 Degrees to 115 Degrees C
  • Pour Point-36 Degrees C
  • Flash Point400 Degrees F
  • Dropping Point-36 Degrees C
  • Four-Ball Wear0.36mm
  • Timken OK Load40 lb.
  • Viscosity @ 40C32 cSt
  • Viscosity @ 100C7 cSt
  • ApplicationHydraulic Fluid
  • StandardsISO 32
How can we improve our Technical Specifications?

Details

User safe; nontoxic and biodegradable in the event of a leak or spill. Meet requirements of major OEMs and component suppliers.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.